Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1" NPT Female

  • Mfr # ZUSA-PF-118

  • Zoro # G7828850


product price:  $8.85
/ea

Key Features

Specific Fitting Shape
Round Cap
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-118
Zoro #
G7828850
UPC #
193005416751
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Specific Fitting Shape
Round Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 1" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.