
304 Stainless Steel Class 150 Hex Nipple, 2 in BSPT Male, 2 in Pipe Size, 62 mm Length
Mfr # ZUSA-PF-8085
Zoro # G407031703
product price:Â $51.19
/eaKey Features
Pipe Size - Pipe Fitting
2"
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Straight
Fitting Style
Hex Nipple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-PF-8085
Zoro #
G407031703
UPC #
193005182533
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2"
Fitting Length
62mm
Hex Size
65mm
Details
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Straight
Item
Stainless Steel Pipe Fittings
Fitting Style
Hex Nipple
Thread Type
BSPT
Max. Pressure
150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.