Pipe Fitting - Steel Instrumentation - Branch Tee - 1/4" FNPT x MNPT

  • Mfr # ZUSA-PF-5439

  • Zoro # G7836130


product price:  $39.19
/ea

Key Features

Basic Fitting Shape
Tee
Specific Fitting Shape
Branch Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-5439
Zoro #
G7836130
UPC #
193005433048
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Basic Fitting Shape
Tee
Specific Fitting Shape
Branch Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT x MNPT
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
6600 psi
Pipe Fitting Material
Galvanized Steel

Description

Pipe Fitting - Galvanized Steel - Instrumentation - Branch Tee - 1/4" NPT Female x NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.