Pipe Fitting w Sealant - Aluminum - Sch40 - Close Nipple - 3/4" MNPT

  • Mfr # ZUSA-PF-6077

  • Zoro # G7836849


product price:  $9.25
/ea
Sold in multiples of 14 for $129.50

Key Features

Pipe Size (Fittings)
3/4"
Standards
ASTM B241, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Overall Pipe Length
1-3/8"
Pipe Schedule
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-6077
Zoro #
G7836849
UPC #
193005434649
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
3/4"
Overall Pipe Length
1-3/8"

Details

Standards
ASTM B241, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Pipe Schedule
40
Material - Pipe
Aluminum
Pipe Type
Close Nipple
Seamless/Welded
Seamless

Description

Pipe Fitting w/ Thread Sealant - Aluminum - Schedule 40 - Close Nipple - 3/4" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.