Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 212 Long

  • Mfr # ZUSA-PF-17115

  • Zoro # G307031858


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Pipe Fitting Material
Steel (Black-Coated)
Pipe Size (Fittings)
1-1/4"
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Max. Pressure
150 psi
Plug Construction
Welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-17115
Zoro #
G307031858
UPC #
193005248703
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"
Overall Pipe Length
2-1/2"

Details

Pipe Fitting Material
Steel (Black-Coated)
Item
Black-Coated Steel Pipe & Pipe Nipples
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Max. Pressure
150 psi
Plug Construction
Welded
Pipe Thread Type
NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.