Zoro Homepage

Plastic Car Dividers, Width: 55 in

  • Mfr # BULK-PD-CD-2

  • Zoro # G1015650


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Width
55 in
Thickness
1/4 in
Color
Clear
For Vehicle Type
Crossover, Sedan, SUV, Truck, Van
Installation Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-CD-2
Zoro #
G1015650
UPC #
193005451899
Country of Origin
United States

Dimensions

Width
55 in
Thickness
1/4 in
Height
15 in
Console Width
16 in
Console Height
20 in
Divider Thickness
1/4 in
Divider Width
47 in
Divider Height
15 in

Details

Color
Clear
For Vehicle Type
Crossover, Sedan, SUV, Truck, Van
Installation Type
Hook and Loop
Material
Plastic
Item
Plastic Car Dividers

Description

Plastic Car Dividers, Material Plastic, Installation Type Hook and Loop, For Vehicle Type Crossover, Sedan, SUV, Truck, Van, Divider Height 15 in, Divider Width 47 in, Divider Thickness 1/4 in, Console Height 20 in, Console Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.