Zoro Homepage

Plastic Classroom Desk Dividers, PK6

  • Mfr # BULK-PD-CRD-13

  • Zoro # G1979899


product price: $1,140.99
/pk 6, $190.17/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Height
24 in
Left Side Width
20 in
Right Side Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-CRD-13
Zoro #
G1979899
UPC #
193005451806
Country of Origin
United States

Dimensions

Height
24 in
Left Side Width
20 in
Right Side Width
12 in
Thickness
1/4 in
Front Side Width
26 in
Overall Height
24 in

Details

Color
Clear
Material
Plastic
Item
Plastic Classroom Desk Dividers
Number of Panels
3
Includes Mounting Hardware
Included
Shape
U-Shaped
Corners
Round

Description

Plastic Classroom Desk Dividers, Mounting Location Desk, Includes Mounting Hardware Included, Overall Height 24 in, Thickness 1/4 in, Corners Round, Material Plastic, Number of Panels 3, Shape U-Shaped, Front Side Width 26 in, Left Side Width 20 in, Right Side Width 12 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.