Plastic Dividers w/Round Corners, PK12
Mfr # BULK-PD-681
Zoro # G1979786
product price: $589.99
/pk 12, $49.17/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
16 in
Color
Clear
Material
Plastic
Corners
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PD-681
Zoro #
G1979786
UPC #
193005452063
Country of Origin
United States
Dimensions
Width
24 in
Height
16 in
Overall Width
24 in
Overall Height
16 in
Details
Item
Plastic Dividers with Round Corners
Color
Clear
Material
Plastic
Corners
Round
Description
Plastic Dividers with Round Corners, Overall Height 16 in, Overall Width 24 in, Corners Round, Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.