Zoro Homepage

Plastic Dividers w/Round Corners, PK6

  • Mfr # BULK-PD-685

  • Zoro # G1980118


product price: $709.99
/pk 6, $118.33/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear
Height
24 in
Width
30 in
Corners
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-685
Zoro #
G1980118
UPC #
193005452100
Country of Origin
United States

Dimensions

Height
24 in
Width
30 in
Overall Width
30 in
Overall Height
24 in

Details

Item
Plastic Dividers with Round Corners
Material
Plastic
Color
Clear
Corners
Round

Description

Plastic Dividers with Round Corners, Overall Height 24 in, Overall Width 30 in, Corners Round, Material Plastic, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.