Zoro Homepage

Plastic Dividers w/Round Corners, PK6

  • Mfr # BULK-PD-690

  • Zoro # G1979804


product price: $849.99
/pk 6, $141.67/ea
Free Shipping & Returns

Key Features

Width
36 in
Height
16 in
Material
Plastic
Color
Clear
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-690
Zoro #
G1979804
UPC #
193005452155
Country of Origin
United States

Dimensions

Width
36 in
Height
16 in
Overall Width
36 in
Overall Height
16 in

Details

Item
Plastic Dividers with Round Corners
Material
Plastic
Color
Clear
Corners
Round

Description

Plastic Dividers with Round Corners, Overall Height 16 in, Overall Width 36 in, Corners Round, Material Plastic, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.