Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Dividers w/Round Corners, PK8

  • Mfr # BULK-PD-684

  • Zoro # G1980039


product price: $769.99
/pk 8, $96.25/ea
Free Shipping & Returns

Key Features

Height
24 in
Color
Clear
Material
Plastic
Width
24 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-684
Zoro #
G1980039
UPC #
193005452094
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Overall Height
24 in
Overall Width
24 in

Details

Item
Plastic Dividers with Round Corners
Color
Clear
Material
Plastic
Corners
Round

Description

Plastic Dividers with Round Corners, Overall Height 24 in, Overall Width 24 in, Corners Round, Material Plastic, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.