Zoro Homepage

Plastic Dividers w/Square Corners, PK18

  • Mfr # BULK-PD-673

  • Zoro # G1979838


product price: $979.99
/pk 18, $54.44/ea
Free Shipping & Returns

Key Features

Height
16 in
Material
Plastic
Color
Clear
Includes Cutout
No
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-673
Zoro #
G1979838
UPC #
193005451981
Country of Origin
United States

Dimensions

Height
16 in
Width
16 in
Thickness
1/4 in
Overall Width
16 in
Overall Height
16 in

Details

Item
Plastic Dividers with Square Corners
Material
Plastic
Color
Clear
Includes Cutout
No
Corners
Square
Border
Frameless

Description

Plastic Dividers with Square Corners, Mounting Location Wall, Overall Height 16 in, Overall Width 16 in, Thickness 1/4 in, Border Frameless, Corners Square, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.