Zoro Homepage

Plastic Dividers w/Square Corners, PK6

  • Mfr # BULK-PD-668

  • Zoro # G1979829


product price: $689.99
/pk 6, $115.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear
Height
16 in
Corners
Square
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-668
Zoro #
G1979829
UPC #
193005451936
Country of Origin
United States

Dimensions

Height
16 in
Width
48 in
Overall Height
16 in
Overall Width
48 in

Details

Item
Plastic Dividers with Square Corners
Material
Plastic
Color
Clear
Corners
Square

Description

Plastic Dividers with Square Corners, Mounting Location Wall, Overall Height 16 in, Overall Width 48 in, Corners Square, Material Plastic, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.