Plastic Welding Rod
Mfr # BULK-TWR-PU-12
Zoro # G102695682
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Overall Diameter
1/8 in
Material Grade
Standard
Weight
15 lb
Polymer Type
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-TWR-PU-12
Zoro #
G102695682
UPC #
193005869786
Country of Origin
United States
Dimensions
Overall Diameter
1/8 in
Overall Length
2,280 ft
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
Polypropylene
Color
White
Material Grade
Standard
Weight
15 lb
Polymer Type
Polypropylene
Rod Shape
Triangular
Process
Plastic Welding
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
580 Degrees F
Description
Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 2,280 ft, Color White, Weight 15 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 580 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Triangular, Material Grade Standard, Polymer Type Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.