Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-TWR-PU-6

  • Zoro # G102695569


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Weight
15 lb
Process
Plastic Welding
Overall Diameter
5/32 in
Polymer Type
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-TWR-PU-6
Zoro #
G102695569
UPC #
193005869724
Country of Origin
United States

Dimensions

Overall Diameter
5/32 in
Overall Length
1,440 ft
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
Polypropylene
Color
Black
Weight
15 lb
Process
Plastic Welding
Polymer Type
Polypropylene
Material Grade
Standard
Rod Shape
Triangular
Minimum Operating Temperature
580 Degrees F
Maximum Operating Temperature
600 Degrees F

Description

Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 1,440 ft, Color Black, Weight 15 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 580 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Triangular, Material Grade Standard, Polymer Type Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.