Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-TWR-PVC-13

  • Zoro # G202695476


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
White
Rod Shape
Triangular
Material Grade
Type 1
Polymer Type
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-TWR-PVC-13
Zoro #
G202695476
UPC #
193005632069
Country of Origin
United States

Dimensions

Overall Length
340 ft
Overall Diameter
5/32 in
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
PVC
Color
White
Rod Shape
Triangular
Material Grade
Type 1
Polymer Type
PVC
Weight
5 lb
Process
Plastic Welding
Minimum Operating Temperature
570 Degrees F
Maximum Operating Temperature
700 Degrees F

Description

Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 340 ft, Color White, Weight 5 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Triangular, Material Grade Type 1, Polymer Type PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.