Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Welding Rod

  • Mfr # BULK-TWR-PVC-18

  • Zoro # G702695464


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
White
Overall Length
780 ft
Overall Diameter
3/16 in
Material Grade
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-TWR-PVC-18
Zoro #
G702695464
UPC #
193005632113
Country of Origin
United States

Dimensions

Overall Length
780 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
PVC
Color
White
Material Grade
Type 1
Weight
15 lb
Rod Shape
Triangular
Process
Plastic Welding
Polymer Type
PVC
Maximum Operating Temperature
700 Degrees F
Minimum Operating Temperature
570 Degrees F

Description

Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 780 ft, Color White, Weight 15 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Triangular, Material Grade Type 1, Polymer Type PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.