Plastic Welding Rod
Mfr # BULK-TWR-PVC-2
Zoro # G002749874
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Color
Gray
Overall Diameter
1/8 in
Material Grade
Type 1
Rod Shape
Triangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-TWR-PVC-2
Zoro #
G002749874
UPC #
193005631956
Country of Origin
United States
Dimensions
Overall Diameter
1/8 in
Overall Length
1,160 ft
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
PVC
Color
Gray
Material Grade
Type 1
Rod Shape
Triangular
Polymer Type
PVC
Process
Plastic Welding
Weight
10 lb
Maximum Operating Temperature
700 Degrees F
Minimum Operating Temperature
570 Degrees F
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 1,160 ft, Color Gray, Weight 10 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Triangular, Material Grade Type 1, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.