Plastic Welding Rod
Mfr # BULK-TWR-UHMWB-8
Zoro # G102749873
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW Polyethylene
Overall Length
700 ft
Material Grade
Standard
Rod Shape
Triangular
Process
Plastic Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-TWR-UHMWB-8
Zoro #
G102749873
UPC #
193005312381
Country of Origin
United States
Dimensions
Overall Length
700 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
UHMW Polyethylene
Color
Black
Material Grade
Standard
Rod Shape
Triangular
Process
Plastic Welding
Weight
10 lb
Polymer Type
UHMW Polyethylene
Maximum Operating Temperature
1,000 Degrees F
Minimum Operating Temperature
900 Degrees F
Description
Plastic Welding Rod, Material UHMW Polyethylene, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 700 ft, Color Black, Weight 10 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Triangular, Material Grade Standard, Polymer Type UHMW Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.