Plastic Welding Rod
Mfr # BULK-WR-ABS-10
Zoro # G402569225
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Overall Length
420 ft
Polymer Type
ABS
Overall Diameter
3/16 in
Rod Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-ABS-10
Zoro #
G402569225
UPC #
193005869977
Country of Origin
United States
Dimensions
Overall Length
420 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
ABS
Color
Black
Polymer Type
ABS
Rod Shape
Round
Weight
5 lb
Process
Plastic Welding
Material Grade
Standard
Maximum Operating Temperature
725 Degrees F
Minimum Operating Temperature
660 Degrees F
Description
Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 420 ft, Color Black, Weight 5 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 660 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.