Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Welding Rod

  • Mfr # BULK-WR-ABS-24

  • Zoro # G302569271


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Overall Length
1,260 ft
Material Grade
Standard
Polymer Type
ABS
Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-WR-ABS-24
Zoro #
G302569271
UPC #
193005874391
Country of Origin
United States

Dimensions

Overall Length
1,260 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
ABS
Color
Off-White
Material Grade
Standard
Polymer Type
ABS
Weight
15 lb
Process
Plastic Welding
Rod Shape
Round
Maximum Operating Temperature
725 Degrees F
Minimum Operating Temperature
660 Degrees F

Description

Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 1,260 ft, Color Off-White, Weight 15 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 660 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.