Plastic Welding Rod
Mfr # BULK-WR-ABS-3
Zoro # G802569269
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1,890 ft
Rod Shape
Round
Overall Diameter
1/8 in
Material Grade
Standard
Process
Plastic Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-ABS-3
Zoro #
G802569269
UPC #
193005869908
Country of Origin
United States
Dimensions
Overall Length
1,890 ft
Overall Diameter
1/8 in
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
ABS
Color
Black
Rod Shape
Round
Material Grade
Standard
Process
Plastic Welding
Weight
10 lb
Polymer Type
ABS
Minimum Operating Temperature
660 Degrees F
Maximum Operating Temperature
725 Degrees F
Description
Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 1,890 ft, Color Black, Weight 10 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 660 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.