Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Welding Rod

  • Mfr # BULK-WR-ABS-8

  • Zoro # G802569252


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Overall Length
1,815 ft
Rod Shape
Round
Material Grade
Standard
Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-ABS-8
Zoro #
G802569252
UPC #
193005869953
Country of Origin
United States

Dimensions

Overall Length
1,815 ft
Overall Diameter
5/32 in
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
ABS
Color
Black
Rod Shape
Round
Material Grade
Standard
Weight
15 lb
Polymer Type
ABS
Process
Plastic Welding
Minimum Operating Temperature
660 Degrees F
Maximum Operating Temperature
725 Degrees F

Description

Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 1,815 ft, Color Black, Weight 15 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 660 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.