Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-CPVC-12

  • Zoro # G102695521


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Rod Shape
Round
Polymer Type
CPVC
Overall Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-CPVC-12
Zoro #
G102695521
UPC #
193005636319
Country of Origin
United States

Dimensions

Overall Diameter
3/16 in
Overall Length
825 ft
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
CPVC
Color
Gray
Rod Shape
Round
Polymer Type
CPVC
Process
Plastic Welding
Material Grade
Standard
Weight
15 lb
Maximum Operating Temperature
680 Degrees F
Minimum Operating Temperature
640 Degrees F

Description

Plastic Welding Rod, Material CPVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 825 ft, Color Gray, Weight 15 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 640 Degrees F, Maximum Operating Temperature 680 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type CPVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.