Plastic Welding Rod
Mfr # BULK-WR-CPVC-4
Zoro # G502695596
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Material
CPVC
Weight
15 lb
Overall Diameter
1/8 in
Rod Shape
Round
Material Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-CPVC-4
Zoro #
G502695596
UPC #
193005636234
Country of Origin
United States
Dimensions
Overall Diameter
1/8 in
Overall Length
1,815 ft
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
CPVC
Color
Gray
Weight
15 lb
Rod Shape
Round
Material Grade
Standard
Process
Plastic Welding
Polymer Type
CPVC
Maximum Operating Temperature
680 Degrees F
Minimum Operating Temperature
640 Degrees F
Description
Plastic Welding Rod, Material CPVC, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 1,815 ft, Color Gray, Weight 15 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 640 Degrees F, Maximum Operating Temperature 680 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type CPVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.