Plastic Welding Rod
Mfr # BULK-WR-CPVC-5
Zoro # G802695630
product price: $36.59
/eaKey Features
Material
CPVC
Color
Gray
Polymer Type
CPVC
Material Grade
Standard
Rod Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-CPVC-5
Zoro #
G802695630
UPC #
193005636241
Country of Origin
United States
Dimensions
Overall Length
79 ft
Overall Diameter
5/32 in
For Maximum Material Thickness
5/32 in
Details
Item
Plastic Welding Rod
Material
CPVC
Color
Gray
Polymer Type
CPVC
Material Grade
Standard
Rod Shape
Round
Weight
1 lb
Process
Plastic Welding
Maximum Operating Temperature
680 Degrees F
Minimum Operating Temperature
640 Degrees F
Description
Plastic Welding Rod, Material CPVC, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 79 ft, Color Gray, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 640 Degrees F, Maximum Operating Temperature 680 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type CPVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.