Plastic Welding Rod
Mfr # BULK-WR-HDPE-9
Zoro # G902695592
product price: $22.29
/eaKey Features
Weight
1 lb
Polymer Type
HDPE
Rod Shape
Round
Material Grade
Standard
Process
Plastic Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-HDPE-9
Zoro #
G902695592
UPC #
193005484125
Country of Origin
United States
Dimensions
Overall Diameter
3/16 in
Overall Length
92 ft
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
HDPE
Color
Off-White
Weight
1 lb
Polymer Type
HDPE
Rod Shape
Round
Material Grade
Standard
Process
Plastic Welding
Minimum Operating Temperature
570 Degrees F
Maximum Operating Temperature
605 Degrees F
Description
Plastic Welding Rod, Material HDPE, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 92 ft, Color Off-White, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 605 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.