Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-LDPE-1

  • Zoro # G002695485


product price: $19.45
/ea

Key Features

Material Grade
Standard
Polymer Type
LDPE
Overall Diameter
1/8 in
Rod Shape
Round
Process
Plastic Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-LDPE-1
Zoro #
G002695485
UPC #
193005636326
Country of Origin
United States

Dimensions

Overall Diameter
1/8 in
Overall Length
210 ft
For Maximum Material Thickness
1/8 in

Details

Item
Plastic Welding Rod
Material
LDPE
Color
Off-White
Material Grade
Standard
Polymer Type
LDPE
Rod Shape
Round
Process
Plastic Welding
Weight
1 lb
Minimum Operating Temperature
515 Degrees F
Maximum Operating Temperature
550 Degrees F

Description

Plastic Welding Rod, Material LDPE, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 210 ft, Color Off-White, Weight 1 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 515 Degrees F, Maximum Operating Temperature 550 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type LDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.