Plastic Welding Rod
Mfr # BULK-WR-LDPE-2
Zoro # G102695453
product price: $87.45
/ea
Free Shipping & Returns
Key Features
Weight
5 lb
Polymer Type
LDPE
Material Grade
Standard
Overall Length
1,050 ft
Process
Plastic Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-LDPE-2
Zoro #
G102695453
UPC #
193005636333
Country of Origin
United States
Dimensions
Overall Length
1,050 ft
Overall Diameter
1/8 in
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
LDPE
Color
Off-White
Weight
5 lb
Polymer Type
LDPE
Material Grade
Standard
Process
Plastic Welding
Rod Shape
Round
Minimum Operating Temperature
515 Degrees F
Maximum Operating Temperature
550 Degrees F
Description
Plastic Welding Rod, Material LDPE, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 1,050 ft, Color Off-White, Weight 5 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 515 Degrees F, Maximum Operating Temperature 550 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type LDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.