Plastic Welding Rod
Mfr # BULK-WR-LDPE-9
Zoro # G302695338
product price: $19.15
/eaKey Features
Process
Plastic Welding
Polymer Type
LDPE
Material Grade
Standard
Overall Diameter
3/16 in
Rod Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-LDPE-9
Zoro #
G302695338
UPC #
193005869847
Country of Origin
United States
Dimensions
Overall Diameter
3/16 in
Overall Length
92 ft
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
LDPE
Color
Off-White
Process
Plastic Welding
Polymer Type
LDPE
Material Grade
Standard
Rod Shape
Round
Weight
1 lb
Minimum Operating Temperature
515 Degrees F
Maximum Operating Temperature
550 Degrees F
Description
Plastic Welding Rod, Material LDPE, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 92 ft, Color Off-White, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 515 Degrees F, Maximum Operating Temperature 550 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type LDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.