Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-MHDPE-3

  • Zoro # G802695548


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
White
Overall Diameter
1/8 in
Rod Shape
Round
Polymer Type
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-MHDPE-3
Zoro #
G802695548
UPC #
193005484187
Country of Origin
United States

Dimensions

Overall Diameter
1/8 in
Overall Length
2,100 ft
For Maximum Material Thickness
1/8 in

Details

Item
Plastic Welding Rod
Material
HDPE
Color
White
Rod Shape
Round
Polymer Type
HDPE
Weight
10 lb
Process
Plastic Welding
Material Grade
Marine Grade
Maximum Operating Temperature
610 Degrees F
Minimum Operating Temperature
570 Degrees F

Description

Plastic Welding Rod, Material HDPE, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 2,100 ft, Color White, Weight 10 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 610 Degrees F, Rod Shape Round, Material Grade Marine Grade, Polymer Type HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.