Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-MHDPE-9

  • Zoro # G902695516


product price: $27.79
/ea

Key Features

Material
HDPE
Color
White
Process
Plastic Welding
Polymer Type
HDPE
Overall Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-MHDPE-9
Zoro #
G902695516
UPC #
193005495114
Country of Origin
United States

Dimensions

Overall Diameter
3/16 in
Overall Length
92 ft
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
HDPE
Color
White
Process
Plastic Welding
Polymer Type
HDPE
Weight
1 lb
Material Grade
Marine Grade
Rod Shape
Round
Maximum Operating Temperature
610 Degrees F
Minimum Operating Temperature
570 Degrees F

Description

Plastic Welding Rod, Material HDPE, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 92 ft, Color White, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 610 Degrees F, Rod Shape Round, Material Grade Marine Grade, Polymer Type HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.