Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-PC-12

  • Zoro # G102569228


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1,380 ft
Weight
15 lb
Overall Diameter
3/16 in
Material Grade
Standard
Rod Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-PC-12
Zoro #
G102569228
UPC #
193005874513
Country of Origin
United States

Dimensions

Overall Length
1,380 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
Polycarbonate
Color
Off-White
Weight
15 lb
Material Grade
Standard
Rod Shape
Round
Polymer Type
Polycarbonate
Process
Plastic Welding
Minimum Operating Temperature
660 Degrees F
Maximum Operating Temperature
675 Degrees F

Description

Plastic Welding Rod, Material Polycarbonate, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 1,380 ft, Color Off-White, Weight 15 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 660 Degrees F, Maximum Operating Temperature 675 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.