Plastic Welding Rod
Mfr # BULK-WR-PC-2
Zoro # G702569208
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Overall Length
945 ft
Polymer Type
Polycarbonate
Overall Diameter
1/8 in
Weight
5 lb
Process
Plastic Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-PC-2
Zoro #
G702569208
UPC #
193005874414
Country of Origin
United States
Dimensions
Overall Length
945 ft
Overall Diameter
1/8 in
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
Polycarbonate
Color
Off-White
Polymer Type
Polycarbonate
Weight
5 lb
Process
Plastic Welding
Material Grade
Standard
Rod Shape
Round
Minimum Operating Temperature
660 Degrees F
Maximum Operating Temperature
675 Degrees F
Description
Plastic Welding Rod, Material Polycarbonate, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 945 ft, Color Off-White, Weight 5 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 660 Degrees F, Maximum Operating Temperature 675 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.