Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-PC-5

  • Zoro # G602569230


product price: $46.99
/ea

Key Features

Overall Length
137 ft
Rod Shape
Round
Process
Plastic Welding
Weight
1 lb
Overall Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-PC-5
Zoro #
G602569230
UPC #
193005874445
Country of Origin
United States

Dimensions

Overall Length
137 ft
Overall Diameter
5/32 in
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
Polycarbonate
Color
Off-White
Rod Shape
Round
Process
Plastic Welding
Weight
1 lb
Polymer Type
Polycarbonate
Material Grade
Standard
Maximum Operating Temperature
675 Degrees F
Minimum Operating Temperature
660 Degrees F

Description

Plastic Welding Rod, Material Polycarbonate, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 137 ft, Color Off-White, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 660 Degrees F, Maximum Operating Temperature 675 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.