Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Welding Rod

  • Mfr # BULK-WR-PP-19

  • Zoro # G002695614


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Polymer Type
Polypropylene
Rod Shape
Round
Process
Plastic Welding
Overall Length
1,420 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-PP-19
Zoro #
G002695614
UPC #
193005351304
Country of Origin
United States

Dimensions

Overall Length
1,420 ft
Overall Diameter
5/32 in
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
Polypropylene
Color
Off-White
Polymer Type
Polypropylene
Rod Shape
Round
Process
Plastic Welding
Weight
10 lb
Material Grade
Standard
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
580 Degrees F

Description

Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 1,420 ft, Color Off-White, Weight 10 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 580 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.