Plastic Welding Rod
Mfr # BULK-WR-PP-29
Zoro # G502695435
product price: $20.89
/eaKey Features
Material
Polypropylene
Polymer Type
Polypropylene
Overall Diameter
5/32 in
Weight
1 lb
Process
Plastic Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-WR-PP-29
Zoro #
G502695435
UPC #
193005351403
Country of Origin
United States
Dimensions
Overall Diameter
5/32 in
Overall Length
142 ft
For Maximum Material Thickness
5/32 in
Details
Item
Plastic Welding Rod
Material
Polypropylene
Color
White
Polymer Type
Polypropylene
Weight
1 lb
Process
Plastic Welding
Rod Shape
Round
Material Grade
Standard
Minimum Operating Temperature
580 Degrees F
Maximum Operating Temperature
600 Degrees F
Description
Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 142 ft, Color White, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 580 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.