Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Welding Rod

  • Mfr # BULK-WR-PP-9

  • Zoro # G602695670


product price: $19.99
/ea

Key Features

Material
Polypropylene
Process
Plastic Welding
Material Grade
Standard
Overall Diameter
3/16 in
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-WR-PP-9
Zoro #
G602695670
UPC #
193005351168
Country of Origin
United States

Dimensions

Overall Diameter
3/16 in
Overall Length
95 ft
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
Polypropylene
Color
Black
Process
Plastic Welding
Material Grade
Standard
Weight
1 lb
Polymer Type
Polypropylene
Rod Shape
Round
Minimum Operating Temperature
580 Degrees F
Maximum Operating Temperature
600 Degrees F

Description

Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 95 ft, Color Black, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 580 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.