Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Welding Rod

  • Mfr # BULK-WR-PU-11

  • Zoro # G302569240


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Clear
Overall Length
810 ft
Polymer Type
Polyurethane
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-PU-11
Zoro #
G302569240
UPC #
193005874803
Country of Origin
United States

Dimensions

Overall Length
810 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
Polyurethane
Color
Clear
Polymer Type
Polyurethane
Weight
10 lb
Rod Shape
Round
Process
Plastic Welding
Material Grade
Standard
Minimum Operating Temperature
570 Degrees F
Maximum Operating Temperature
650 Degrees F

Description

Plastic Welding Rod, Material Polyurethane, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 810 ft, Color Clear, Weight 10 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 650 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.