Plastic Welding Rod
Mfr # BULK-WR-PU-5
Zoro # G102569211
product price: $41.15
/eaKey Features
Material
Polyurethane
Color
Clear
Overall Length
116 ft
Material Grade
Standard
Polymer Type
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-PU-5
Zoro #
G102569211
UPC #
193005874742
Country of Origin
United States
Dimensions
Overall Length
116 ft
Overall Diameter
5/32 in
For Maximum Material Thickness
5/32 in
Details
Item
Plastic Welding Rod
Material
Polyurethane
Color
Clear
Material Grade
Standard
Polymer Type
Polyurethane
Process
Plastic Welding
Weight
1 lb
Rod Shape
Round
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
570 Degrees F
Description
Plastic Welding Rod, Material Polyurethane, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 116 ft, Color Clear, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 650 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.