Plastic Welding Rod
Mfr # BULK-WR-PVC-12
Zoro # G402695436
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Weight
15 lb
Overall Diameter
3/16 in
Rod Shape
Round
Polymer Type
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-PVC-12
Zoro #
G402695436
UPC #
193005631697
Country of Origin
United States
Dimensions
Overall Diameter
3/16 in
Overall Length
975 ft
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
PVC
Color
Dark Gray
Weight
15 lb
Rod Shape
Round
Polymer Type
PVC
Material Grade
Type 1
Process
Plastic Welding
Maximum Operating Temperature
700 Degrees F
Minimum Operating Temperature
570 Degrees F
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 975 ft, Color Dark Gray, Weight 15 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.