Plastic Welding Rod
Mfr # BULK-WR-PVC-13
Zoro # G402695399
product price: $20.45
/eaKey Features
Material
PVC
Polymer Type
PVC
Material Grade
Type 1
Overall Diameter
1/8 in
Rod Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-PVC-13
Zoro #
G402695399
UPC #
193005631703
Country of Origin
United States
Dimensions
Overall Diameter
1/8 in
Overall Length
147 ft
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
PVC
Color
White
Polymer Type
PVC
Material Grade
Type 1
Rod Shape
Round
Process
Plastic Welding
Weight
1 lb
Minimum Operating Temperature
570 Degrees F
Maximum Operating Temperature
700 Degrees F
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 147 ft, Color White, Weight 1 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.