Plastic Welding Rod
Mfr # BULK-WR-PVC-33
Zoro # G602695625
product price: $23.89
/eaKey Features
Material
PVC
Weight
1 lb
Polymer Type
PVC
Overall Length
65 ft
Process
Plastic Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-PVC-33
Zoro #
G602695625
UPC #
193005631901
Country of Origin
United States
Dimensions
Overall Length
65 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
PVC
Color
Clear
Weight
1 lb
Polymer Type
PVC
Process
Plastic Welding
Rod Shape
Round
Material Grade
Type 1
Maximum Operating Temperature
700 Degrees F
Minimum Operating Temperature
570 Degrees F
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 65 ft, Color Clear, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.