Shop USA INDUSTRIALS
See all product information
Create Account
Plastic Welding Rod
- Mfr # BULK-WR-PVC-5
- Zoro # G402695580
product price:Â
$
26.15
/ea
Key Features
Material
PVC
Process
Plastic Welding
Overall Diameter
5/32 in
Overall Length
95 ft
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-WR-PVC-5
- Zoro #
- G402695580
- UPC #
- 193005631628
- Country of Origin
- United States
- Item
- Plastic Welding Rod
- Material
- PVC
- Color
- Dark Gray
- Process
- Plastic Welding
- Weight
- 1 lb
- Polymer Type
- PVC
- Material Grade
- Type 1
- Rod Shape
- Round
- Maximum Operating Temperature
- 700 Degrees F
- Minimum Operating Temperature
- 570 Degrees F
- Shell Material
- PVC
- Wire Color
- Dark Gray
- Traction Material
- PVC
Dimensions
- Overall Diameter
- 5/32 in
- Overall Length
- 95 ft
- For Maximum Material Thickness
- 5/32 in
- Wire Rope Length
- 95 ft
- Length
- 95 ft
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 95 ft, Color Dark Gray, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.