Plastic Welding Rod
Mfr # BULK-WR-PVC2-13
Zoro # G302695581
product price: $21.69
/eaKey Features
Material
PVC
Process
Plastic Welding
Rod Shape
Round
Weight
1 lb
Polymer Type
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-PVC2-13
Zoro #
G302695581
UPC #
193005636081
Country of Origin
United States
Dimensions
Overall Diameter
1/8 in
Overall Length
147 ft
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
PVC
Color
White
Process
Plastic Welding
Rod Shape
Round
Weight
1 lb
Polymer Type
PVC
Material Grade
Type 2
Maximum Operating Temperature
660 Degrees F
Minimum Operating Temperature
625 Degrees F
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 147 ft, Color White, Weight 1 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 625 Degrees F, Maximum Operating Temperature 660 Degrees F, Rod Shape Round, Material Grade Type 2, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.