Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-PVC2-19

  • Zoro # G002695577


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Polymer Type
PVC
Overall Diameter
5/32 in
Overall Length
950 ft
Process
Plastic Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-PVC2-19
Zoro #
G002695577
UPC #
193005636142
Country of Origin
United States

Dimensions

Overall Diameter
5/32 in
Overall Length
950 ft
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
PVC
Color
White
Polymer Type
PVC
Process
Plastic Welding
Material Grade
Type 2
Rod Shape
Round
Weight
10 lb
Maximum Operating Temperature
660 Degrees F
Minimum Operating Temperature
625 Degrees F

Description

Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 950 ft, Color White, Weight 10 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 625 Degrees F, Maximum Operating Temperature 660 Degrees F, Rod Shape Round, Material Grade Type 2, Polymer Type PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.