Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-PVC2-23

  • Zoro # G702695655


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
White
Overall Length
650 ft
Weight
10 lb
Material Grade
Type 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-PVC2-23
Zoro #
G702695655
UPC #
193005636180
Country of Origin
United States

Dimensions

Overall Length
650 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
PVC
Color
White
Weight
10 lb
Material Grade
Type 2
Rod Shape
Round
Process
Plastic Welding
Polymer Type
PVC
Maximum Operating Temperature
660 Degrees F
Minimum Operating Temperature
625 Degrees F

Description

Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 650 ft, Color White, Weight 10 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 625 Degrees F, Maximum Operating Temperature 660 Degrees F, Rod Shape Round, Material Grade Type 2, Polymer Type PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.