Plastic Welding Rod
Mfr # BULK-WR-PVC2-4
Zoro # G502695411
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Polymer Type
PVC
Process
Plastic Welding
Weight
15 lb
Rod Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-PVC2-4
Zoro #
G502695411
UPC #
193005632151
Country of Origin
United States
Dimensions
Overall Length
2,205 ft
Overall Diameter
1/8 in
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
PVC
Color
Light Gray
Polymer Type
PVC
Process
Plastic Welding
Weight
15 lb
Rod Shape
Round
Material Grade
Type 2
Minimum Operating Temperature
625 Degrees F
Maximum Operating Temperature
660 Degrees F
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 2,205 ft, Color Light Gray, Weight 15 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 625 Degrees F, Maximum Operating Temperature 660 Degrees F, Rod Shape Round, Material Grade Type 2, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.