Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-PVC2-9

  • Zoro # G402695276


product price: $24.59
/ea

Key Features

Material
PVC
Color
Light Gray
Polymer Type
PVC
Process
Plastic Welding
Overall Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-PVC2-9
Zoro #
G402695276
UPC #
193005632205
Country of Origin
United States

Dimensions

Overall Diameter
3/16 in
Overall Length
65 ft
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
PVC
Color
Light Gray
Polymer Type
PVC
Process
Plastic Welding
Material Grade
Type 2
Weight
1 lb
Rod Shape
Round
Maximum Operating Temperature
660 Degrees F
Minimum Operating Temperature
625 Degrees F

Description

Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 65 ft, Color Light Gray, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 625 Degrees F, Maximum Operating Temperature 660 Degrees F, Rod Shape Round, Material Grade Type 2, Polymer Type PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.