Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-UHMW-3

  • Zoro # G902695455


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Rod Shape
Round
Overall Length
2,100 ft
Weight
10 lb
Polymer Type
UHMW Polyethylene
Overall Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-UHMW-3
Zoro #
G902695455
UPC #
193005050764
Country of Origin
United States

Dimensions

Overall Length
2,100 ft
Overall Diameter
1/8 in
For Maximum Material Thickness
1/8 in

Details

Item
Plastic Welding Rod
Material
UHMW Polyethylene
Color
White
Rod Shape
Round
Weight
10 lb
Polymer Type
UHMW Polyethylene
Process
Plastic Welding
Material Grade
Standard
Maximum Operating Temperature
1,000 Degrees F
Minimum Operating Temperature
900 Degrees F

Description

Plastic Welding Rod, Material UHMW Polyethylene, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 2,100 ft, Color White, Weight 10 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type UHMW Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.